Beli trafo transformer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aihara Denki Multi-Winding Transformer
    Mulai

    Rp1.299.900

    Aihara Denki Multi-Winding Transformer
    Deskripsi:
    It is a compact and lightweight product with excellent insulation and electrical characteristics.
    atribut:
    • Shape: TB
    • Terminal screw: M3.5
    • Primary Voltage (V): 0-200-220
    • Secondary Voltage (V): 0-100-110
    • Included Accessory: Electrostatic shield/ground terminal
  2. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  3. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  4. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  5. Osaka Koha Power Transformer
    Mulai

    Rp239.900

    Osaka Koha Power Transformer
    Deskripsi:
    Power down transformer
    atribut:
    • Mounting Hole (mm): Φ3.3x7
    • Primary Voltage (V): AC100
    • Secondary Voltage (V): AC7.5
  6. TOYOZUMI Power Transformer
    Mulai

    Rp649.900

    TOYOZUMI Power Transformer
    atribut:
    • Frequency (Hz): 50/60
    • Insulation Resistance (MΩ): over 100
    • Number of Phases: Single-phase
  7. Swallow Electric Transformer for World Use
    Mulai

    Rp7.099.900

    Swallow Electric Transformer for World Use
    Deskripsi:
    -Dual Purpose Transformer for Overseas/ Domestic can be used overseas and overseas products can be used in domestic.-With an input voltage switching device. -Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.-Adapter Plug (C-2)-Compliant with JIS Standard
    atribut:
    • Insulation Type: Class B
    • Input Voltage: AC100, 120, 200, 220, 240V
    • Output Voltage: AC100, 120, 200, 220, 240V
    • Accessories: Adapter Plug (C-2)
    • Applicable Electrical Products: AV Equipment, Personal Computer, Printer
    • Input Plug Shape: Flat Pin (A-2)
    • Material: Copper, Iron, Resin
    • Protection : No Fuse Breaker
  8. NISSYO INDUSTRY Step-Down Transformer
    Mulai

    Rp2.099.900

    NISSYO INDUSTRY Step-Down Transformer
    Deskripsi:
    * Cannot be used in Japan.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Input Voltage (V): For AC110-127 area
    • Plug Shape: A
  9. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  10. RS PRO Chassis Mounting Transformer
    Mulai

    Rp1.099.900

    RS PRO Chassis Mounting Transformer
    Deskripsi:
    Control Panel Primary 230/400Vac with +15Vac TapHigh quality safety and isolating transformers designed for use in control circuits and general applicationsLow loss noise laminationsDual standard primary winding 230 / 400Vac with +15V tap for input flexibilityDual secondaries are centre tapped. Earth terminal providedVarnish impregnated for overall protection against humidity and rustingFully shrouded cage clamp terminal with voltage markingsDetailed product specification on permanent labelHigh efficiency, low regulation designRS PRO Panel Isolation Transformer, Primary voltage 230, 245, 400, 415 V ac, Secondary voltage ± 24 V acIt has been over 100 years since the introduction of the first commercial Transformer when the mass production began. Since then, many additional modifications we developed to support various applications, such as electromagnetic, relays, pumps or heating elements..The functionality of the Isolation Transformer has a concept to provide galvanic isolation between the AC power lines (mains) and the connected device, meaning no a DC can cross between the windings.Today, we are proudly introducing our own branded RS PRO Isolation Transformer with a screw connector for multiple input and brackets for screw fixation. The exceptional isolating property and safety of our Transformer provide step up or step down of line (mains) voltages while reducing the noise coming from the primary to secondary or opposite.The Isolation Transformers supports different types of equipment, from testing power-related devices to medical isolation equipment. However, they must meet rigorous electrical requirements to make sure no leakage current is in place.ApplicationsThe Transformer with isolating properties has an association with the following applications:Medical industryTesting power deviceswhere transfer power between two circuits is mandatory
    atribut:
    • Maximum Operating Frequency (Hz): 60
    • Maximum Temperature (°C): (Ambient) 70
    • Minimum Operating Frequency (Hz): 50
    • Minimum Temperature (°C): -30
  11. E-Volt Isolation Transformer Dry Type
    Mulai

    Rp12.999.900

    E-Volt Isolation Transformer Dry Type
    atribut:
    • Input Phase (P): 2
    • Input Voltage (V): 380 - 415 - 440
    • Output Phase (P): 2
    • Output voltage (V): 230
    • Capacity (kVA): 7.5
    • Material: Tembaga (Cu)
  12. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  13. DAYTON Three Phase Transformer
    Mulai

    Rp22.999.900

    DAYTON Three Phase Transformer
    Deskripsi:
    These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installation
    atribut:
    • UNSPSC: 39121002
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Finish: Polymer Polyester Powder Coating
    • Enclosure Material: Steel
    • IP Rating: 54
    • Phase - Electrical: Three
    • Standards: UL Listed 1332
    • Voltage Function - Transformer: Step Down; Step Up
    • Winding Material - Transformer: Aluminium
  14. DAYTON International Voltage Converter
    Mulai

    Rp1.899.900

    DAYTON International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Vented Metal
    • Frequency (Hz): 50/60
    • Mounting: Portable
  15. ABB Current Transformer
    Mulai

    Rp329.900

    ABB Current Transformer
    Deskripsi:
    CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instruments
    atribut:
    • Current Limit Function: FS 5
    • Frequency (Hz): 50-60
  16. LARKIN Step Down Voltage Transformer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    LARKIN Step Down Voltage Transformer
    atribut:
    • Input Voltage (V): 380/220
  17. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  18. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  19. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
Daftar Harga trafo transformer Terbaru October 2026
Aihara Denki Multi-Winding TransformerRp1.299.900
TOYOZUMI DENGENKIKI TransformerRp3.799.900
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
CUMMINS Generator Diesel Set Silent Type (Genset Diesel)Rp309.999.900
DAYTON Control TransformerRp999.900
Osaka Koha Power TransformerRp239.900
TOYOZUMI Power TransformerRp649.900
Swallow Electric Transformer for World UseRp7.099.900
NISSYO INDUSTRY Step-Down TransformerRp2.099.900
Fort Trafo OtomatisRp7.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)